missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Chromatography Papers, Discs, Grade FN 30
Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.
22.30 € - 219.00 €
Specifications
Film Thickness | 0.9 mm |
---|---|
Format | Disc |
Grade | FN 30 |
Material | Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
Product Code | Brand | Diameter (Metric) Outer | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Description | Price | Quantity & Availability | ||||
15952960
|
Sartorius Stedim Biotech™
FT-3-526-006 |
6 mm | 1000/Pk, 320 g/m2 |
187.00 €
Pack of 1000 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
15962960
|
Sartorius Stedim Biotech™
FT-3-526-022 |
22 mm | 1000/Pk, 320 g/m2 |
219.00 €
Pack of 1000 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
15972960
|
Sartorius Stedim Biotech™
FT-3-526-025 |
25 mm | 100/Pk, 320 g/m2 |
22.30 €
Pack of 100 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
15982960
|
Sartorius Stedim Biotech™
FT-3-526-037 |
37 mm | 100/Pk, 320 g/m2 |
43.10 €
Pack of 100 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
Description
- Highly pure paper grade.
- Ideal for blotting and chromatography.
- Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
- Non-sterile, bulk packed.
Specifications
0.9 mm | |
Disc | |
FN 30 | |
Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title