Learn More
Macherey-Nagel™ Chromafil™ Xtra PVDF Polyvinylidene Difluoride Syringe Filters
Labeled for method validation. Macherey-Nagel™ Chromafil™ Xtra PVDF Polyvinylidene Difluoride Syringe Filters are hydrophilic membranes for use with 100% aqueous samples, water-soluble oligomers and polymers like proteins. Protein Binding Capacity: 20μg per 25mm filter.
Brand: Macherey-Nagel™ 729218.400
Description
Chromafil™ Xtra syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. The filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Xtra low-bleed, color-free polypropylene (PP) housing with clear label
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable (121°C, 30 min.) | |
Colorless, Black Print | |
Single-use | |
0.20 μm | |
4.91 cm2 | |
Polypropylene | |
Luer lock | |
Luer | |
>12 bar | |
Syringe Filter | |
25 mm |
HPLC certified | |
80 μL | |
PVDF | |
Non-sterile | |
100% aqueous samples, water-soluble oligomers and polymers like proteins | |
Hydrophilic | |
400Pack | |
BIGbox | |
400Pack | |
5 to 100 mL |