missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 Polypropylene SPE Column
237.00 € - 295.00 €
Specifications
Base Material | Silica |
---|---|
Carbon Load | 14% |
Column Type | SPE |
Particle Size | 45 μm |
Sorbent | Chromabond C18 |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10489361
|
Macherey-Nagel™
730400 |
45 mL | 5 g |
295.00 €
Pack of 20 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
10681302
|
Macherey-Nagel™
730130 |
6 mL | 2 g |
237.00 €
Pack of 30 |
In Stock
Log in to see stock. |
||||
10226761
|
Macherey-Nagel™
730261 |
70 mL | 10 g |
250.00 €
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
Specifications
Silica | |
SPE | |
Chromabond C18 | |
No | |
500 m2/g |
14% | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |