missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Chlorine, Low Range Free, Portable Photometer
Specifications
Type | Low Range Portable Photometer |
---|---|
Accuracy | ±0.02mg/L |
For Use With (Application) | Chlorine |
Height (Metric) | 69 mm |
Length (Metric) | 192 mm |
Specifications
Low Range Portable Photometer | |
Chlorine | |
192 mm | |
0 to 0.5mg/L | |
0.36 kg |
±0.02mg/L | |
69 mm | |
Tungsten Lamp | |
0.001mg/L | |
104 mm |