missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Child-Size Laboratory Coats
Protects clothing whilst conducting experiments in the classroom. Logistik™ Child-Size Laboratory Coats features two lower patch pockets, one breast pocket, and concealed stud front.
38.50 € - 154.00 €
Specifications
Product Type | Children's Lab Coat |
---|---|
Gender | Unisex |
Material | Carbon, Polyester |
Color | White |
Cuff Style | Stud-fastened |
Product Code | Brand | Description | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Size | Price | Quantity & Availability | ||||
12813407
|
Logistik™
441YNV6WH-10-12 |
Childrens Ages 10 to 12 | Large |
154.00 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12823407
|
Logistik™
441YN V6WH-7-9 |
Childrens Ages 7 to 9 | Medium | N/A | |||||
Description
- Poly-cotton blend
- Three pockets
- Stud fasteners
Specifications
Children's Lab Coat | |
Carbon, Polyester | |
Stud-fastened | |
Non-sterile | |
Helps protect clothing whilst conducting experiments in the classroom | |
65% Polyester, 35% Cotton |
Unisex | |
White | |
Reusable | |
3 | |
With two lower patch pockets and one breast pocket and concealed stud front |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title