missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Chest freezer rack for Innova™ C585, C760, CryoCube™ FC660 series

Store your freezer storage boxes within organized freezer racks. These metal racks optimize your freezer space and make it easy to find the items you desire.

Brand:  Eppendorf™ K0641-1750

180.46 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11602824

  • 190.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

MA/PN: K0641-1700
  • Rack for 76 mm (3 in.) boxes
  • Max. box size: 133 x 133mm
  • Side access rack
  • Ext. dimensions of rack (DxWxH): 136 x 140 x 751mm (5.4 x 5.5 x 29.6 in.)
  • Max. box number per rack: 9 (1 x 9)
  • Material: Aluminum
  • For ULT chest freezer: Innova C585™ (Max. 288 boxes), Innova™ C760 (Max. 396 boxes), CryoCube™ FC660/ FC660h (Max. 360 boxes)
MA/PN: K0641-1750
  • Rack for 102 mm (4 in.) boxes
  • Max. box size: 133 x133
  • Side access rack
  • Ext. dimensions of rack (DxWxH): 136 x 141 x 751 (5.4 x 5.6 x 29.6 in)
Max. box number per rack: 6 (1 x 6)
  • Material: Aluminum
  • For ULT chest freezer: Innova C585™ (Max. 192 boxes), Innova™ C760 (Max. 264 boxes), CryoCube™ FC660/ FC660h (Max. 240 boxes)
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Side Access Rack for Chest Freezer
    4 in. Boxes (6)
    Chest freezer rack for Innova™ C585, C760, CryoCube™ FC660 series
    141 mm
    136 mm
    Silver
    Stainless Steel
    136 x 141 x 751mm (5.4 x 5.5 x 29.6 in.)
    751 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers