missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Chest freezer rack for Innova™ C585, C760, CryoCube™ FC660 series
Store your freezer storage boxes within organized freezer racks. These metal racks optimize your freezer space and make it easy to find the items you desire.
Brand: Eppendorf™ K0641-1700
186.21 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
MA/PN: K0641-1700- Rack for 76 mm (3 in.) boxes
- Max. box size: 133 x 133mm
- Side access rack
- Ext. dimensions of rack (DxWxH): 136 x 140 x 751mm (5.4 x 5.5 x 29.6 in.)
- Max. box number per rack: 9 (1 x 9)
- Material: Aluminum
- For ULT chest freezer: Innova C585™ (Max. 288 boxes), Innova™ C760 (Max. 396 boxes), CryoCube™ FC660/ FC660h (Max. 360 boxes)
- Rack for 102 mm (4 in.) boxes
- Max. box size: 133 x133
- Side access rack
- Ext. dimensions of rack (DxWxH): 136 x 141 x 751 (5.4 x 5.6 x 29.6 in)
Specifications
Side Access Rack for Chest Freezer | |
3 in. Boxes (9) | |
Chest freezer rack for Innova™ C585, C760, CryoCube™ FC660 series | |
140 mm | |
136 mm |
Silver | |
Stainless Steel | |
136 x 140 x 751mm (5.4 x 5.5 x 29.6 in.) | |
751 mm |