missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Short Form
For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Short Form is stable and transparent and comes with safety screw cap.
Specifications
Bottle Surface | Smooth |
---|---|
Capacity (Metric) | 2550 mL |
Color | Clear |
Diameter (English) | 4.8 in. |
For Use With (Application) | Cell cuture |
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Optical clarity
- Cell adhesion through
Specifications
Smooth | |
Clear | |
Cell cuture | |
24 | |
850cm2 | |
Yes | |
271 mm | |
10.6 in. | |
Screw Cap |
2550 mL | |
4.8 in. | |
Polystyrene | |
Sterile | |
Short form | |
TC Treated | |
Roller Bottle | |
122 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title