missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair Smart Ductless Filtering Fume Hood
Simple to use. Erlab Captair Smart Ductless Filtering Fume Hood unique Flex filtration can manage most lab applications.
Description
Features:
- Simple, intuitive communication by light shows the status of hood
- Single activation key
- Powerful communication interface via light pulses to enhance safety
- SMART technology informs users about their protection using light and sound
- Sensors to detect filter saturation
- Very low energy consumption - reduced running costs
- Face velocity is automatically monitored
- The 6° slanted sash offers optimal visibility and an ergonomic work space
- Large openings for easy access to your work
- New sensors are added for detection of solvents or acids or formaldehyde
- New electronic anemometer monitors face velocity
- Connect your device and monitor its use remotely via our mobile solutions
Specifications:
- Safety standards: AFNOR NF X 15-211:2009: France - BS 7989: England DIN 12 927: Germany - EN 1822: 1998 (HEPA H14 and ULPA U17 Filters) - CE Marking
- Air Face Velocity: 0,4 to 0,6 m/s - 79fpm to 118fpm
- Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
- Side and front panels: Chemical resistant acrylic
- Filtration module: Polypropylene
- Carbon filtration for gases and vapors: AS: For organic vapors; BE+: For organic vapors and acid vapors; F: For formaldehyde vapors - K: For ammonia vapors
- Particulate filtration for powders: HEPA H14 filtration efficiency: 99,995% according to MPPS method, EN1822 standard, ULPA U17 filtration efficiency: 99,999995% according to MPPS method, EN1822 standard
- Connectivity: RJ45 cable connection
- Internal lighting: LED lighting >650 Lux
Specifications
Ductless Fume Hood |