missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Smart 321 Ductless Filtering Fume Hood
Designed with advanced carbon filtration to minimize chemical exposure.
Specifications
Product Type | Ductless Filter Hood |
---|---|
Depth (English) | 24.37 in. |
Depth (Metric) | 61.89 cm |
Flow Rate | 135 cfm |
Hertz | 50/60 Hz |
Description
- Smart technology helps user to focus on all chemicals handlings
- Filtration fume hood equipped with exclusive FLEX modular filtration column allowing use of particulate HEPA or ULPA filters combined with high performance activated carbon molecular filters
- 7 filtration columns configurations for more versatility
- Real time sensors to detect main filter saturation with solvents, acids or formaldehyde
- Safety filter in case of main filter saturation
- Optional mobile kart or fixed bench
- Connectable for real time monitoring of all safety parameters
- Free pre-sale analyze to determine the best filter colum and detector configuration
- Meets AFNOR NFX 15 211/ANSI Z9.5-2012 filtration efficiency standard (class 1 and 2)
Specifications
Ductless Filter Hood | |
61.89 cm | |
50/60 Hz | |
220 V | |
31.5 in. |
24.37 in. | |
135 cfm | |
Filters | |
65 W | |
80.1 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title