missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair 714 Smart Fume Hood

Erlab™ Captair 714 Smart Fume Hoods are designed with a simple and innovative way of communication to let you know the hood is protecting you and in optimal working order.

Specifications

Product Type Ductless Filtering Fume Hood
Certifications/Compliance AFNOR NF X 15-211:2009: France - BS 7989: England DIN 12 927:Germany - EN 1822:1998 (HEPA H14 & ULPA U17 Filters) - CE Marking
Depth (Metric) 749 mm
Description Total openings or reverso sash - Adjustable sash provides an ergonomic postion for the user when using large equipment without compromising containment
Flow Rate 518 cfm
View More Specs

Description

Description

  • Type C - Carbon filtration for gases and vapors
  • Type P - Particulate filtration for powders
  • Filter AS - For organic vapors
  • Filter BE - Polyvalent for acid + organic vapors
  • Filter F - For formaldehyde vapors
  • Filter K - For ammonia vapors
  • Filter HP - HEPA H14:99.995 % efficiency filtration of particles over 0.1 μm in size
  • Corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Air Face Velocity: 0.4 to 0.6 m/s / 79 fpm to 118 fpm
  • Polypropylene Filtration Module
  • Simple communication by LED pulsation system: fan settings, usage timer, fan failure, face velocity, automatic filter saturation detection
  • 1 column that can be configured to handle liquids, powders, or both
  • For remote control to monitor the hood status, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
  • Connectivity RJ45 cable connection to view and change hood setting
  • Internal Lighting: LED lighting > 650 Lux
  • Hot-wire anemometer will alarm if the face velocity decreases
Specifications

Specifications

Ductless Filtering Fume Hood
749 mm
518 cfm
220 W
1805 mm
AFNOR NF X 15-211:2009: France - BS 7989: England DIN 12 927:Germany - EN 1822:1998 (HEPA H14 & ULPA U17 Filters) - CE Marking
Total openings or reverso sash - Adjustable sash provides an ergonomic postion for the user when using large equipment without compromising containment
50/60 Hz
90/220 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.