missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ ND-100-65 Translucent Tubing
Specifically formulated for use with dialysis, chemotherapy drug delivery and minimally invasive surgeries. Tygon™ ND-100-65 Translucent Tubing meets DEHP performance criteria for clarity, flexibility, chemical resistance, bondability and shelf life.
Brand: Masterflex™ ADF00016C
This item is not returnable.
View return policy
Description
- For use specifically for medical applications
- REACH Compliant for DEHP
- Individual product dimension are maintained and monitored through in-line micrometers and off-line verification with computerized imaging equipment
Typical applications include:
- Dialysis equipment
- Peristaltic pumps
- Medical laboratories
- Minimally invasive devices
- Inhalation equipment
- Blood and IV solutions
Specifications
ISO 10993, USP Class VI | |
Autoclavable | |
6.35 mm | |
0.31 in. | |
49 ft. | |
0.03 in. | |
Blood transfer applications, dialysis equipment, wound drainage, etc. | |
1 Ea. | |
65 (Shore A) | |
127 mm Hg |
Tubing | |
0.25 in. | |
Tygon ND-65 | |
7.9 mm | |
15 m | |
0.79 mm | |
-48°C | |
Clear | |
18 psi | |
74°C |