missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Bucket HDPE
Bucket HDPE for transporting, decanting and mixing. Wide spout gives rapid but safe emptying. With plastic handle.
26.50 € - 35.55 €
Specifications
Product Type | Bucket |
---|---|
Graduations | Yes |
Material | HDPE |
Handle Material | Plastic |
Includes | Handle |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | |||||
11981461
|
Buerkle™
2307-0010 |
10.5 L | Black |
26.50 €
Each |
In Stock
Log in to see stock. |
|||||
11961461
|
Buerkle™
2307-0011 |
10.5 L | White |
29.95 €
Each |
In Stock
Log in to see stock. |
|||||
11971461
|
Buerkle™
2307-0017 |
17 L | Black |
31.72 €
Each |
In Stock
Log in to see stock. |
|||||
11991461
|
Buerkle™
2307-0018 |
17 L | White |
35.55 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- HDPE, white or black
- With litre scale, graduation 1000 ml
- With spout
- Bucket HDPE black, not suitable for food
Specifications
Bucket | |
HDPE | |
Handle |
Yes | |
Plastic | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Bucket HDPE