missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Buchner Table-Top Funnels
Table-Top Funnel constructed of polyethylene is designed to filter large volumes quickly.
597.38 € - 603.16 €
Specifications
Diameter (Metric)Top | 26 cm |
---|---|
Height (Metric) | 12.7 cm |
Quantity | 1/Pk, 1/Cs |
Diameter (English)Top | 10.25 in. |
Length (English) Overall | 8 in. |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
30193470
|
Bel-Art™
H14626-3510 |
Medium Porosity Removable Plate |
597.38 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30193472
|
Bel-Art™
H14627-0000 |
Perforated Fixed Plate |
603.16 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Removable hose barbed connector accepts 12.7 mm tube and threads into 0.75 in. NPT bung on the funnel
- Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid
- Fritware™ Porous Filter Plates available in medium or coarse
- Fixed or removable Perforated Filter Plates are made of 4.8 mm thick HDPE
- Perforated Filter Plates available in fixed or removable
Specifications
26 cm | |
1/Pk, 1/Cs | |
8 in. | |
5 in. |
12.7 cm | |
10.25 in. | |
20.3 cm |