missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Brass Immersion Cylinder
Buerkle™ Brass Immersion Cylinder for sampling liquids is completely made from non-spark producing materials, nickel-plated.
Brand: Buerkle™ 5365-7500
This item is not returnable.
View return policy
Description
- Screw-off top enables easy cleaning
- High weight for fast lowering
- Robust handle
- Please order the appropriate lowering cable at the same time
- Tested for use in the Ex protection zone 0
Specifications
Sampler | |
Autoclavable | |
Immersion cylinder | |
500 mL | |
Silver | |
2.95 in. | |
300 mm |
Nickel-plated Brass | |
Liquid Sampling | |
Nickel-plated Brass | |
Reusable | |
Point Sampling, All-Layer Samples and Bottom Sampling | |
75 mm |