missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Microtips for Sonifiers SLPe, SLPt, 150E and 150T
Designed to process samples to the smallest diameter vessels.
697.71 €
Specifications
Product Type | SLP Microtip |
---|---|
Length (English) | 4 in. |
Length (Metric) | 10.16 cm |
For Use With (Application) | Ideal for processing samples to the smallest diameter vessels |
For Use With (Equipment) | SLPe, SLPt, 150E and 150T Sonifier™ |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Volume Range (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Volume Range (Metric) | Price | Quantity & Availability | |||
11725978
|
Branson Ultrasonics™
1091221064 |
0.25 in. | 0.63 cm | 10 to 100 mL |
697.71 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12356047
|
Branson Ultrasonics™
109-122-1182 |
0.19 in. | 0.48 cm | 5 to 25 mL |
697.71 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
11715978
|
Branson Ultrasonics™
1091221066 |
0.09 in. | 0.22 cm | 3 mL or less |
697.71 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12346047
|
Branson Ultrasonics™
109-122-1065 |
0.12 in. | 0.32 cm | 3 to 10 mL |
697.71 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Can handle volumes up to 100mL
- Working length: 4 in.
- Sound proof enclosure
Order Info
0.125 in. microtip is provided with the 150 watt units
Specifications
SLP Microtip | |
10.16 cm | |
SLPe, SLPt, 150E and 150T Sonifier™ |
4 in. | |
Ideal for processing samples to the smallest diameter vessels |