missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ White Real-Time PCR (qPCR) 96-Well Microplates
Designed specifically to optimize results when performing quantitative Real Time PCR (qPCR)
291.00 € - 388.00 €
Specifications
Certifications/Compliance | DNA, DNase, RNase-free |
---|---|
Format | Standard |
Array | 8 x 12 |
Color | White |
Material | Polypropylene |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
11668439
|
BRAND™
781364 |
Without sealing film |
291.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11658439
|
BRAND™
781365 |
With sealing film |
388.00 €
Pack of 50 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
Description
White PCR strips and plates offer significantly better results in the analysis of fluorescence signals and consequently, the quantification of replicated DNA.
- DNase-, DNA- and RNase-free
- Smooth surfaces to optimize reflection of the fluorescence signal
- Suitable for use in common thermal cyclers
- Extra-thin wall dimensions to provide the optimal thermal transfer and short cycle times
- Manufactured under the most modern cleanroom conditions
- Uniformly colored with titanium dioxide (TiO2)
- White; Low-profile
Specifications
DNA, DNase, RNase-free | |
8 x 12 | |
Polypropylene | |
PCR |
Standard | |
White | |
96 | |
50/Pk. |