missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Polyester Floor Dot
Simply apply these rugged dots once and be done
322.00 € - 323.00 €
Specifications
Certifications/Compliance | ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 |
---|---|
Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
Adhesive Type | Rubber, Permanent |
Finish | High Gloss |
Material | Polyester |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11727314
|
Brady™
104400 |
Red |
323.00 €
1 pack |
In Stock
Log in to see stock. |
|||||
11737314
|
Brady™
104401 |
Green |
323.00 €
1 roll |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
11747314
|
Brady™
104402 |
Blue |
323.00 €
1 roll |
In Stock
Log in to see stock. |
|||||
11767314
|
Brady™
104404 |
Black |
323.00 €
1 roll |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
11757314
|
Brady™
104403 |
Yellow |
323.00 €
1 roll |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
11777314
|
Brady™
104405 |
White |
322.00 €
1 pack |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Description
Made of tough, resilient polyester and aggressive adhesive, these dots withstand forklift traffic without tearing or lifting.
Painless Removal
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Diameter:8.89cm (3.5 in.)
- Material: ToughStripe Polyester
Specifications
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Polyester | |
115 Gardner Units | |
350/Pk. | |
0°F to 130°F | |
0.008 in. | |
3.5 in. |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
High Gloss | |
Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
2 Years | |
Round | |
-18°C to +54°C | |
0.201 mm | |
8.89 cm |