missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200™ and TLS PC Link™ General Purpose Labels
TLS-PC Link™ General Purpose Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Brand: Brady™ 062267
This item is not returnable.
View return policy
Description
- Nylon Cloth material
Specifications
UL, RoHS 2002/95/EC, MCV 2005/618/EC | |
White | |
Label | |
General Purpose Label | |
TLS 2200™ or TLS-PC Link™ | |
1.9 in. | |
2.5 cm |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Bottles, Conical tube, deep well plate, General and industrial identification, General identification, Laboratory identification, Panel identification, Petri dish | |
250/Pk. | |
1 in. |