missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Vinyl Cloth Labels
Repositionable vinyl cloth labels for barcoding and general identification, as well as re-identifying tissue cassettes
Brand: Brady™ 142209
This item is not returnable.
View return policy
Description
- Available in multiple sizes
- Semi-gloss finish
Specifications
UL, RoHS 2002/95/EC | |
White | |
Label | |
For laboratory identification, tissue cassette | |
2 Years | |
-40 to 175°F | |
55 lb./in. | |
1.9 x 1.9 cm (0.75 x 0.75 in.) | |
0.75 in. | |
1 in. |
Rubber, Repositionable | |
Semi-gloss | |
Vinyl Cloth | |
BBP™11 Thermal Transfer Printer | |
1500/Pk. | |
-40°C to +80°C | |
0.0073 in. | |
0.75 in. | |
1.9 cm | |
2.54 cm |