missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-428 Metalized Polyester
For marking relays, solenoids, switches, drive motors and other components
Brand: Brady™ 131603
This item is not returnable.
View return policy
Description
- Available in various sizes
- For use with BMP41, BMP51, BMP53 printers
Specifications
Pass 2002/95/EC | |
Permanent Acrylic | |
Matte | |
Label Maker Cartridge | |
140/Pk. | |
2 x 1 in. | |
-70°C to +120°C | |
50.80 x 25.40 mm | |
50.8 mm | |
25.4 mm |
BMP41/BMP51/BMP53 Labelmaker Labels | |
Black, Light Gray | |
Metallized Polyester (B-428) | |
1 | |
Rectangle | |
50.8 x 25.4 mm | |
0.112 mm | |
2 in. | |
1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction