missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-422 Polyester
For use in commercial and industrial applications
Brand: Brady™ 143239
This item is not returnable.
View return policy
Description
- Permanent adhesive, for powder-coated/textured surfaces
- Available in various sizes
Specifications
UL Recognised; CSA Accepted | |
Permanent Acrylic | |
Black, White | |
Polyester (B-422) | |
1 | |
0.375 in. x 25 ft. | |
-40°C to +100°C | |
7.6 m x 9.5 mm (25 ft. x 0375 in.) | |
7.6 m | |
9.5 mm |
BMP41/BMP51/BMP53 Labelmaker Labels | |
Powder-coated | |
Gloss | |
Label Maker Cartridge | |
1 Roll | |
9.5mm x 7.6m | |
0.102 mm | |
25 ft. | |
0.375 in. | |
7.6 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction