Learn More
Brady™ BMP™21 LAB Label Printer
Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals
115.00 €
Specifications
Dimensions (L x W x H) | 24.46 x 12.5 x 6.6 cm (9.63 x 4.94 x 2.60 in.) |
---|
Includes: BMP21 LAB Printer, M21-750-7425 Label Cartridge, Hard Case and Quick Start Guide.
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
15208957
|
Brady™
139538 |
BMP21 LAB Label Printer | BMP21 LAB Printer, M21-750-7425 Label Cartridge and Quick Start Guide | N/A | |||||
Description
Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals
- Prints 0.25 to 0.75 in. wide identification to maximise amount of data
- Vial label function automatically cuts tape according to size of vial
- Greek symbols, time and date stamps for enhanced sample tracking
- Built-in automated serialization and bar code
- ABC keypad, graphics library, label setup keys and menu functions for fast label creation
- Rechargeable Lithium-ion battery
- Smart Cell Technology for automatic label setup
- Also available as kit (BMP21-LAB-KIT1) which includes the AC adapter
- Molded rubber bumpers provides protection from falls
- Grab and go ridges grip for easy handling
- Cutter and label grabber to hold label after cutting
- Single color printing capability
- Three line LCD display for clear visibility
- Maximum roll length: 21 ft. (6.4m)
- Blue/Gray
- L x W x H: 9.63 x 4.94 x 2.6 in. (24.46 x 12.5 x 6.6cm)
Applications:
Laboratory Identification, Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling.
Compliance
BMP21-LAB : RoHS Compliant, WEEE, EU REACH SVHC
BMP21-LAB-KIT1 : RoHS Compliant, WEEE.
Warranty
Two years.
Specifications
24.46 x 12.5 x 6.6 cm (9.63 x 4.94 x 2.60 in.) |