missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Accessories for BMP71 Label Printer
Printer case, Quick charger and Printer battery for use with BMP-71 Label Printer (printer sold separately).
94.80 € - 223.00 €
Specifications
For Use With (Equipment) | BMP71 Label Printer |
---|---|
Sterility | Non-sterile |
Quantity | 1 Ea. |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
12880009
|
Brady™
114882 |
Soft Case | N/A | ||||||
11899514
|
Brady™
114881 |
Hard Case |
223.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
11554094
|
Brady™
114885 |
Rechargeable Battery Pack |
198.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- BMP™71 Label Printer Accessories from Brady™
- Printer Case designed to protect your printer against impacts and dust while allowing for easy mobility.
- Printer Battery offers long battery life - prints up to 3900 1 in. x 2 in. labels per charge, enables cordless printer operation so you can print labels where you need them, when you need them.
- BMP™71 Quick Charger, charges battery in one hour.
Specifications
BMP71 Label Printer | |
Non-sterile | |
1 Ea. |