missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ BPX5 GC Capillary Columns
Suitable for a wide range of applications. Trajan Scientific and Medical BPX5 GC Capillary Columns are MS premium, low bleed phase designed for robustness.
730.00 € - 1345.00 €
Specifications
Type | BPX5 GC Capillary Column |
---|---|
Temperature Range | -40°C to +360/370°C |
Material | 5% Phenyl Polysilphenylene-siloxane |
Packing Material | BPX5 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Film Thickness | Price | Quantity & Availability | ||||
10774282
|
Trajan Scientific and Medical™
0541025 |
30 m | 0.25 mm | 0.5 μm |
730.00 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
15228653
|
Trajan Scientific and Medical™
054153 |
30 m | 0.32 mm | 1 μm |
805.00 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
15208653
|
Trajan Scientific and Medical™
054123 |
60 m | 0.25 mm | 1 μm |
1345.00 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
12736557
|
Trajan Scientific and Medical™
0541205 |
30 m | 0.32 mm | 0.5 μm |
765.00 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
Description
- Very low bleed
- High temperature
- Non-polar
- Ideal for GCMS
- Applications include pesticides, herbicides, hydrocarbons, amines and phenols
Specifications
BPX5 GC Capillary Column | |
-40°C to +360/370°C | |
5% Phenyl Polysilphenylene-siloxane | |
BPX5 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Trajan Scientific and Medical™ BPX5 GC Capillary Columns