missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Squat Form Heavy Duty Beakers
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
Description
- Heavy wall construction for increased mechanical strength
- Full 3.3 expansion borosilicate glass
- Reinforced rim with 'easy pour' pouring spout
- Graduated in white ceramic marking area
- Uniform wall thickness for optimm optical clarity

Specifications
Specifications
Capacity (Metric) | 150 mL |
Material | Borosilicate Glass |
Includes | Spout |
Quantity | 10 |
Type | Beaker |
Graduated | Yes |
Scale | White Ceramic Scale |
Style | Squat Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Borosilicate Glass Squat Form Heavy Duty Beakers >
Spot an opportunity for improvement?Share a Content Correction