missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Borosilicate Glass Media Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
Specifications
Specifications
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass |
No. per Case | 4Pack |
Quantity | 4Pack |
Closure Color | Orange |
Autoclavable | Autoclavable |
Product Type | Media Bottle |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction