missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flask with Polypropylene Stopper, with Certificate
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. DE-M marking on the neck provides quick and accurate volume check. Polypropylene stopper included. Delivered with individual conformity certificate.
Brand: BRAND™ 937247
46.36 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Delivered with individual conformity certificate
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- DE-M marking provides quick and accurate volume check
- Polypropylene stopper included
Specifications
Calibrated To Contain | |
Polypropylene | |
DE-M Marking | |
Borosilicate Glass | |
Narrow | |
Yes | |
Stopper |
DIN EN ISO 1042 | |
Clear | |
25 mL | |
±0.04 mL | |
1 Each | |
A | |
10/19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction