missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Borosilicate Glass Class A Volumetric Flask with Polypropylene Stopper, with Certificate
Manufactured from Borosilicate 3.3 glass. Calibrated to contain (TC, In.) Delivered with batch number and batch certificate. Delivered with individual conformity certificate.
Brand: BRAND™ 937236
This item is not returnable.
View return policy
Description
- Borosilicate glass (Boro 3.3) construction
- Polypropylene stopper
- Graduations in blue
- DE-M marking
- DIN EN ISO 1042 Delivered with individual conformity certificate
Specifications
To Contain (TC, In) | |
Polypropylene | |
10 L | |
±2 mL | |
±2 mL | |
45/40 |
DAkkS calibration | |
Clear | |
Borosilicate Glass | |
1 Piece | |
A |