missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Over-the-Glass Safety Glasses
Click to view available options
Weight (Metric):
33 g
67 g
68 g
Description
- Highly wrap-around frame
- Side, upper and lower protection
Specifications
Specifications
Lens Coating | Anti-fog |
Lens Tint | Clear |
Product Type | Over-the-Glass Safety Glasses |
Frame Color | Crystal Blue |
No. per Pack | 1 Ea. |
Weight (Metric) | 68 g |
Material | Polycarbonate |
Lens Material | Polycarbonate |
Frame Material | PVC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction