missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Black Polypropylene Screw Caps
Providing secure closure for a variety of bottle neck sizes. Gravis Black Polypropylene Screw Caps are durable and resilient.
59.80 € - 93.85 €
Specifications
Color | Black |
---|---|
Material | Polypropylene |
No. per Pack | 100Pack |
Quantity | 100 Pack |
Product Type | Cap |
Product Code | Brand | Thread Size (Metric) | Closure Liner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size (Metric) | Closure Liner | Price | Quantity & Availability | ||||
11733793
|
Gravis
B00455S100 |
48mm TS | Polyethylene Foam |
59.80 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11783793
|
Gravis
B00466S100 |
58mm TS | Polyethylene Foam |
93.85 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Waterproof
- Available with either polyvinyl or polyethylene foam liners
Specifications
Black | |
100Pack | |
Cap | |
Polypropylene |
Polypropylene | |
100 Pack | |
Polyethylene Foam |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title