missing translation for 'onlineSavingsMsg'
Learn More

Gravis Black Phenolic Resin Screw Caps

Product Code. 11713843
Rubber, 18mm
Click to view available options
Closure Liner:
Butyl-PTFE
Polyethylene Foam
Polyethylene-coated Chipboard
Polyvinyl
Rubber
Thread Size (Metric):
18mm
18mm Polyex
18mm Teflon™
28mm
28mm PVDC
28mm Polyex
30mm
30mm Polyex
30mm Teflon™
33mm AS
35mm Polyex
35mm Teflon™
38mm TS
40mm
40mm Polyex
40mm Teflon™
48mm AS
This item is not returnable. View return policy
This item is not returnable. View return policy

Providing secure closure for a variety of bottle neck sizes. Gravis Black Phenloic Resin Screw Caps are durable and resilient.

  • Polyethylene-coated chipboard liners temperature resistant up to 80°C
  • Rubber liners fully autoclavable
  • Polyethylene foam liners temperature resistant up to 60°C
  • Butyl-PTFE liners fully autoclavable

Specifications

Color Black
Material Phenolic Resin
No. per Pack 100Pack
Quantity 100 Pack
Thread Size (Metric) 18mm
Product Type Cap
Closure Liner Rubber
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gravis Black Phenolic Resin Screw Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.