Learn More
BioAcryl-P (40%, 39:1), Thermo Scientific Chemicals
Brand: Thermo Scientific Alfa Aesar J63323.AP
85.60 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
View more versions of this product
Description
Acrylamide is used for sequencing gels and separation of proteins, used in protein and nucleic acid electrophoresis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
ApplicationsAcrylamide is used for sequencing gels and separation of proteins, used in protein and nucleic acid electrophoresis.
Solubility
Fully miscible in water.
Notes
Protect from heat. Store away from oxidizing agents.

Specifications
Acrylamide/Bisacrylamide 39:1 | |
40% soln | |
500 mL | |
Fully miscible in water. |
Liquid | |
Colorless | |
UN3426 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
RUO – Research Use Only