Learn More
Thermo Scientific™ BetaSil™ CN Guard Cartridges
Thermo Scientific™ BetaSil™ CN Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
Marca: Thermo Scientific™ 70805-014001
Descrizione
Thermo Scientific™ BetaSil™ CN Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Particle size: 3μm
- 10L x 2.1mm I.D.
Features of Betasil CN Solid Phase
- 100Å silica
- High surface area with high bonded phase coverage
Requires:
Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
Specifica
6% | |
10 mm | |
4 mm | |
Yes | |
Beta |
5 μm | |
100Å | |
Uniguard Direct-connection and Stand Alone Holder | |
L10 |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.