missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ 360 Isolator Cleaning System
Quick, easy and efficient cleaning of isolators, biological safety cabinets, laminar flow hoods and other mini environments.
620.00 € - 1030.00 €
Specifications
For Use With (Application) | Cleaning of isolators, biological safety cabinets, laminar flow hoods and other mini environments. |
---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
15428500
|
Berkshire™
EC360.ICT.1 |
EasyClean™ 360 Isolator Cleaning Tool |
620.00 €
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15418500
|
Berkshire™
EC360.ECST.20 |
Knitted Polyester Elastic Covers with Padded Cover, Sterile | |||||||
17543286
|
Berkshire™
EC360.ECST.20 |
Knitted Polyester Elastic Covers with Padded Cover, Sterile |
1030.00 €
Pack of 200 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
17503286
|
Berkshire™
EC360.EC.6 |
Knitted Polyester Elastic Covers with Padded Cover |
890.00 €
Pack of 25 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15438500
|
Berkshire™
EC360.NW.40 |
Nonwoven Cellulose/Polyester Elastic Covers |
800.00 €
10 boxes |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
EasyClean 360 Isolator Cleaning Tool (17-987-360)
- Durable, mirror finish, stainless-steel mop head swivels 360° for easy maneuverability
- Head can be locked for 180° swivel
- Triangular head shape allows for improved access in tight corners
- Lightweight anodized aluminum handles (included) in two lengths: 14 in. (35cm) and 24 in. (61cm)
- Quick-connect mechanism for easy handle attachment
- Autoclavable (recommended maximum of 121°C for 30 min.)
- Compatible for use in ISO Class 3/EU Grade A environments after sterilizing
EasyClean 360 ICT Sterile Knitted Polyester Elastic and Padded Covers (17-987-362)
- Made from Berkshire’s SuperPolx™ 1200A 100% continuous filament knitted polyester material
- Laundered and packaged in an ISO Class 4 cleanroom for superior giver, particle and residue performance
- Non-shedding and low-linting cover per USP requirements
- Stretch fabric and elastic edge for easy on/off with secure fit on mop head
- Absorbent polyester knit is abrasion resistant; handles a wide range of cleaning solutions
- Compatible for use in ISO Class 3/EU Grade A Environments
- Sterile
EasyClean 360 ICT Non-Sterile Knitted Polyester Elastic and Padded Covers (17-987-361)
- Made from Berkshire’s SuperPolx™ 1200A 100% continuous filament knitted polyester material
- Laundered and packaged in an ISO Class 4 cleanroom for superior giver, particle and residue performance
- Non-shedding and low-linting cover per USP requirements
- Stretch fabric and elastic edge for easy on/off with secure fit on mop head
- Absorbent polyester knit is abrasion resistant; handles a wide range of cleaning solutions
- Compatible for use in ISO Class 3/EU Grade A Environments after sterilizing
- Non-sterile
EasyClean 360 ICT Nonwoven Elastic Covers (17-987-363)
- Made from Berkshire’s Durx™ 670 55% cellulose/45% polyester nonwoven material
- Absorbent rayon inner layer
- Elastic edge allows easy installation and secure fit on mop head
- Recommended for use in ISO Class 5-8/EU Grade C-D environments
Specifications
Cleaning of isolators, biological safety cabinets, laminar flow hoods and other mini environments. |