missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Labx™170 Cleanroom Wipers
For ISO Class 6 (Class 1000) applications
1795.00 €
Specifications
Material | Wood Pulp |
---|---|
Absorbancy | Highly absorbent |
Basis Weight | 17.6 |
Certifications/Compliance | RoHS 2002/05, REACH |
For Use With (Application) | For ISO Class 6 cleanroom applications |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17816643
|
Berkshire™
LB170090940 |
22.86 cm | 22.86 cm |
1795.00 €
20000 sheets |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Made from 80% abaca and 20% wood pulp
- Cleaner alternative to industrial tissues and wipers
- Excellent for use as a wafer separator, wet bench liner, laboratory workmat, material packaging and blotter
- Offer great sorptive capacity
- Contain no surfactants and virtually no organic extractables
- 100% biodegradeable
Order Info
Basis weight: 17.6g/m2
Specifications
Wood Pulp | |
17.6 | |
For ISO Class 6 cleanroom applications |
Highly absorbent | |
RoHS 2002/05, REACH | |
Lightweight wafer separator material, wiping of catheters, heart valves and other biomedical devices, cleaning of lab equipment |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title