missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Bemcot™ M-3 and S2 Wipes
Clean sensitive electrical equipment in cleanroom environments. The Contec™ Bemcot™ M-3 and S2 Wipes are extremely absorbent, soft and low linting. An apertured surface promotes particle removal.
785.00 €
Specifications
Length (English) | 10 in. |
---|---|
Length (Metric) | 25.4 cm |
Width (Metric) | 25.4 cm |
Material | Rayon |
Certifications/Compliance | ISO Class 6 and 8 |
Description
- For ISO Class 6 to 8 (Class 1000 to 100,000) applications
- Extremely absorbent, soft and low-linting disposable wipes
- Heat-resistant for cleaning high temperature process equipment and diffusion furnaces
- Designed for compact disk and magnetic tape industries
- Arrives quarterfolded to promote proper wiping protocol
- Designed for use on sensitive electrical equipment in cleanroom environments
- Made of proprietary 100% filament rayon that absorbs 13 times its weight in liquid
- Apertured surface promotes particle removal
Order Info
Two sizes available, in quarter-fold style to promote proper wiping protocol.
Specifications
10 in. | |
25.4 cm | |
ISO Class 6 and 8 | |
Designed for use on sensitive electrical equipment, and in compact disk and magnetic tape industries |
25.4 cm | |
Rayon | |
10 x 10 in. (24.9 x 24.9 cm) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title