missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Single Scale Graduated Cylinders
With raised numerals for quick, accurate reading
Brand: Bel-Art™ F28452-0000
This item is not returnable.
View return policy
Description
- Flared top rims and large spouts facilitate pouring
- Octagonal shaped bases prevent tipping and rolling
- Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
- Autoclavable at 121°C (250°F)
Specifications
10 mL | |
0.6 in. | |
Autoclavable | |
Round | |
5.7 in. | |
Graduated Cylinder |
Polypropylene | |
0.1 mL | |
0.2mL | |
Octagonal | |
144.7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction