missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Buret Clamps
Noncorroding clamps hold burets firmly in place
24.50 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene |
Includes | Adapter to fit to narrower 0.37 in. rod |
For Use With (Equipment) | Standard Support Rod |
Description
- Made of chemical resistant polypropylene which is autoclavable at 121°C (250°F)
- Soft rubber pads hold buret without scratching
- Graduations remain visible
- Clamp fits standard support rods (12.5mm) and includes an adapter to fit to narrower 9.5mm rods
- Support rod not included
Specifications
Autoclavable | |
Polypropylene | |
Adapter to fit to narrower 0.37 in. rod | |
Standard Support Rod |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title