missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ PLUM™ Emergency Covered Eye Wash Station
SP Scienceware™ PLUM™ Emergency Covered Eye Wash Station offers instant access to fast, safe, and effective first aid for eye and skin injuries.
85.20 €
Specifications
Certifications/Compliance | ANSI Z358.1-2009, U.S. federal regulations |
---|---|
For Use With (Application) | For Workplaces where there is a risk of Eye Injuries from Acids or Alkalis |
Mounting | Wall |
Product Type | Covered Double Eyewash Station |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Includes | Rinse Time | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Rinse Time | Price | Quantity & Availability | |||
12739706
|
Bel-Art™
F24880-5003 |
500 mL, 200mL | One 500 mL bottle of salen and one 200 mL bottle pH neutralizing solution, instructional pictogram, mirror and form fitting eye cups | 5 min./500 mL Bottle, 2 min./200 mL Bottle | |||||
Description
Suitable for high dust/dirt areas
- Convenient, wall-mountable stations
- Bottles are sterile filled and sealed and require no maintenance or cleaning
- Stations feature clear instructional pictograms
- Flexible, form-fitting eyecups ensure gentle and efficient rinsing
- Solitions have three year shelf life from date of manufacture
Compliance
Meet all U.S. federal regulations. Comply with ANSI™ standards. NDC# and expiration date printed on every bottle.
Specifications
ANSI Z358.1-2009, U.S. federal regulations | |
Wall | |
Sterile |
For Workplaces where there is a risk of Eye Injuries from Acids or Alkalis | |
Covered Double Eyewash Station | |
5°C to 35°C |
Safety and Handling
missing translation for 'shelfLife' : 3 Years