missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Gel Staining Boxes

Boxes with snap-fit lids

27.80 €

Specifications

Type Gel Staining Box
Temperature (English) Operating -94°F to +158°F
Temperature (Metric) Operating -70°C to +70°C
Volume (English) 25.3 oz.
Volume (Metric) 750 mL
View More Specs

Products 1
Product Code Brand Material Price Quantity & Availability  
Product Code Brand Material Price Quantity & Availability  
17620517
View Documents
Bel-Art™
F13551-1001
Polypropylene
27.80 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Electrophoresis gels and membranes can be easily stained, destained, fixed and handled in these boxes
  • A drain (with LDPE plug) located below the bottom of box minimizes disturbance of gel during liquid drainage
  • The boxes and covers are unaffected by temperatures from -70°C to +70°C and are resistant to acids, alkalis, and many solvents
  • Material: polymethylpentene or polypropylene
  • Inside dimensions of each box are 12.7 x 12.7 x 5.1cm deep
  • Liquid capacity: up to 750mL

Specifications

Specifications

Gel Staining Box
-70°C to +70°C
750 mL
12.7 cm
12.7 cm
5.1 cm
-94°F to +158°F
25.3 oz.
5 in.
5 in.
2 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.