missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Cryo Tower Storage Systems
Save space, keep convenience with vertical stacking towers
113.00 €
Specifications
Color | White |
---|---|
Material | Polycarbonate |
Shape | Rectangular |
Type | Cryo Storage Box |
For Use With (Application) | Freezer and General Purpose Storage |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | ||||||
10686314
|
Bel Art™
F18853-0008 |
59 cm | N/A | N/A | N/A | |||||
Description
- Ideal for benchtop or incubator use, transportation, freezer and general purpose storage
- 15 x 15 cm (6 x 6 in.) footprint saves valuable bench space
- Available in 4 and 8 level configurations
- Accommodates Cryo-Safe Vial Storage Box 03-410-503
- Autoclavable at 121°C (250°F)
- Polycarbonate construction
Specifications
White | |
Rectangular | |
Freezer and General Purpose Storage | |
121°C | |
15 cm | |
15 cm |
Polycarbonate | |
Cryo Storage Box | |
250°F | |
6 in. | |
6 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ Cryo Tower Storage Systems