missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ B.O.D. Bottle Carrier

Tall handle for easy carrying

Brand:  Bel-Art™ F16968-0000

Product Code. 11715074

This item is not returnable. View return policy

Description

Description

Polypropylene carrier holds eight standard 300mL Biological Oxygen Demand bottles

  • Dimensions: 33 x 17 x 7cmH (13.125 x 6.25 x 2.625 in.); 9cm (3.625 in.)
  • Openings are 7.2cm diameter (2.8 in.)
  • Steam autoclavable at 121°C (250°F)
Specifications

Specifications

Bottle Carrier
Biological Oxygen Demand Bottles (300 mL)
8
17 cm
33 cm
7 cm
Autoclavable
Polypropylene
6.75 x 13.12 x 2.62 in. (17 x 33 x 7cm)
6.75 in.
13.12 in.
2.62 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ SP Scienceware™ B.O.D. Bottle Carrier > Bottle Carrier

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.