missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Sphero™ Rainbow Calibration Particles
For flow cytometry calibration and alignment
Brand: BD 556298
This item is not returnable.
View return policy
Description
- For flow cytometry calibration and alignment
- Have emission spectra compatible with many common fluorophores used for immunofluorescent staining with flow cytometric analysis
- Very small coefficients of variation in both size and fluorescence
- Contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol
- Provided in convenient dropper bottles containing 5mL of particle suspension at a concentration of 107 particles/mL
- Polystyrene
Rainbow Calibration Particles (6 Peaks)
- Each vial contains a mixture of Rainbow Particles that are dyed to six different fluorescent intensities
- The vial contains a mixture of Rainbow Particles that are dyed to eight different fluorescent intensities
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the brightest intesity of peak in the Rainbow Calibration Particles, 3.0-3.4μm (Mfr. No. 556286)
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- Each vial contains a single population of Blank Calibration Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the dimmest intensity peak in the Rainbow Calibration Particles (6 Peaks), 6.0-6.4μm (Mfr. No. 5556288)
- Approximate the background fluorescence of unstained cells
Specifications
29 CFR 1910.1200, 91/155/EEC, 93/112/EC, RUO | |
107 particles/mL | |
Rainbow Fluorescent Particles (Mid-range FL1 Fluorescence) | |
Flow cytometer | |
Single population of rainbow particles that are dyed to a single fluorescent intensity | |
5 mL |
Clear | |
Aqueous solution containing 0.01%NP40 and ≤0.02% sodium azide | |
3 to 3.4 μm | |
Liquid | |
Polystyrene | |
Flow Cytometry Calibration and Alignment |