missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Lowenstein Medium Base
Used with Glycerol to prepare variety of coagulated egg media for isolation and differentiation of mycobacteria
Brand: BD 244420
This item is not returnable.
View return policy
Description
Applications:
For evaluation, maintenance, selective enrichment, differentiation, isolation, cultivation, detection, propagation of bacteria
Specifications
CE | |
Dehydrated | |
Microbiology Media | |
Isolation and cultivation of Mycobacteria and as bases for selective, differential and enriched media for Mycobacteria | |
500 g |
Refrigerate | |
Lowenstein Medium Base | |
Asparagine 3.6g/L, Monopotassium Phosphate 2.4g/L, Magnesium Sulfate 0.24g/L, Magnesium Citrate 0.6g/L, Potato Flour 30g/L, Malachite green 0.4g/L | |
Bottle |