missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Taxo™ P Discs (Cartridge)
For presumptive identification of pneumococci, and are intended for use with pure cultures
13.70 € - 283.00 €
Specifications
Antimicrobial Agents | Ethylhydrocupreine hydrochloride (optochin) |
---|---|
Concentration | 5μg |
Content And Storage | -20°C to +8°C |
For Use With (Application) | Differentiating Pneumococci |
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
11722924
|
BD
231048 |
Cartridge | 50 Discs |
13.70 €
Pack of 50 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||||
17342381
|
BD
231554 |
10 Cartridges | 10 x 50 Discs |
283.00 €
Pack of 10 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||||
Description
- 6mm discs made from high quality absorbent paper
- Impregnated with approximately 5.0μg of ethylhydrocupreine hydrochloride per disc
Order Info
Cartridges of 50 discs.
Specifications
Ethylhydrocupreine hydrochloride (optochin) | |
5μg | |
-20°C to +8°C | |
Differentiating Pneumococci |
Safety and Handling
missing translation for 'shelfLife' : 1460 Days
For in vitro Diagnostic Use.