missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Y-Connector, Barbed, Polypropylene
Cole-Parmer™ Y-Connector, Barbed, Polypropylene is a simple, economical fitting to be used with flexible tubing in low pressure applications.
Brand: Masterflex™ 40726-43
This item is not returnable.
View return policy
Description
Cole-Parmer™ Y-Connector, Barbed, Polypropylene is a simple, economical fitting to be used with flexible tubing in low pressure applications.
- Ideal for the following:
- Pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
- Designed for quick and easy assembly with flexible tubing
- Available in a variety of barb sizes, fitting lengths, and fitting widths
Spezifikation
Y-shaped, Barbed | |
1/8 in. tubing I.D. | |
10/Pk. | |
1/8 in. ID | |
Ethylene Oxide, Gamma | |
Clear |
Polypropylene | |
Low pressure applications. Pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing | |
Tubing connector | |
1/8 in., 1/8 in., 1/8 in. | |
Y | |
30 psi (2 bar) |