missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Y-Connector, Barbed, Polypropylene

Cole-Parmer™ Y-Connector, Barbed, Polypropylene is a simple, economical fitting to be used with flexible tubing in low pressure applications.

Brand:  Masterflex™ 06295-40

 View more versions of this product

Product Code. 11828621

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Cole-Parmer™ Y-Connector, Barbed, Polypropylene is a simple, economical fitting to be used with flexible tubing in low pressure applications.

  • Ideal for the following:
    • Pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
  • Designed for quick and easy assembly with flexible tubing
  • Available in a variety of barb sizes, fitting lengths, and fitting widths
Specifications

Specifications

Y-shaped, Barbed
65 mm
Low pressure applications. Pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing
Tubing connector
10mm, 10mm, 10mm
40 mm
Clear
Polypropylene
10mm ID Tubing
20/Pk.
10mm ID
Autoclave
Y
30 psi (2 bar)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers