missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Y-Connector, Barbed, Polypropylene
Cole-Parmer™ Y-Connector, Barbed, Polypropylene is a simple, economical fitting to be used with flexible tubing in low pressure applications.
Brand: Masterflex™ 06295-10
This item is not returnable.
View return policy
Description
Cole-Parmer™ Y-Connector, Barbed, Polypropylene is a simple, economical fitting to be used with flexible tubing in low pressure applications.
- Ideal for the following:
- Pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
- Designed for quick and easy assembly with flexible tubing
- Available in a variety of barb sizes, fitting lengths, and fitting widths
Specifications
Y-shaped, Barbed | |
24 mm | |
Low pressure applications. Pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing | |
Tubing connector | |
4mm, 4mm, 4mm | |
14 mm | |
Clear |
Polypropylene | |
4mm ID Tubing | |
20/Pk. | |
4mm ID | |
Autoclave | |
Y | |
30 psi (2 bar) |