missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ B1-211E-SP Monocular Microscope
For basic work in biology and medicine.
Brand: Motic™ 1100100501142
508.25 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Monocular microscope for basic work in biology and medicine.
- Sections, smears, and other transparent samples can be examined with a Semi-Plan Achromat objectives in a 4-fold nosepiece.
- Both physicians and students can benefit from the pre-installed package with LED illumination.
- Ready to use.
Specifications
Focusable Abbe Condenser N.A. 1.25 | |
WF 10X/18 mm, lockable | |
LED with Intensity Control 3w | |
B1-211E-SP | |
Dust cover, immersion oil (5 ml) | |
Finite optical system, 160 mm | |
6.8 kg | |
110/240 V (CE) |
Iris | |
Monocular | |
4X, 10X, 40XS, 100XS (oil) | |
Semi Plan Achromatic DIN | |
Quadruple | |
245 x 190 x 380 mm | |
110/240 V (CE) |